Pipe Marker, Adhesive, Black, City Gas, PK5, 7053-1-PK

  • Mfr # 7053-1-PK

  • Zoro # G802141489


product price:  $10.15
/pk 5, $2.03/ea

Key Features

Width
14 in
Thickness
0.004 in
Height
2 1/4 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7053-1-PK
Zoro #
G802141489
UPC #
888434570432
Country of Origin
United States

Dimensions

Width
14 in
Thickness
0.004 in
Height
2 1/4 in
Roll Length
2 1/4 in
Character Height
2 in
Roll Width
14 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
With or Without Arrows
Without
Reflective
No
Legend
City Gas
Minimum Pipe O.D.
2 1/2 in
Pipe Marker Mounting Style
Adhesive Pipe Marker
Adhesive Pipe Marker Format
Die-Cut on Cards
Average Outdoor Durability
8 to 10 yr
Pipe Marker Package Type
Card
Minimum Application Temperature
0 Degrees F
Fits Pipe O.D.
2 1/2 to 7 7/8 in
Chemical Resistant
Yes
Adhesive Material
Acrylic
Number of Pipe Markers
1
Adhesive Style
Permanent
Humidity Resistant
No
Printed Language
English
Pipe Marker Legend
City Gas
NFPA 99, CGA C-9
No
Water Resistant
No
Legend Text Color
Black
Protective Coating
No Protective Coating
Glow In The Dark
No
UV Resistant
No
Weather Resistant
Yes
ANSI/ASME A13.1
Yes
ISO 14726
No
Abrasion Resistant
Yes
Pipe Marker Material
Plastic
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
180 Degrees F
Maximum Pipe O.D.
7 7/8 in
Finish
Glossy

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend City Gas, Legend Text Color Black, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 2 in, Background Color Yellow, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.