Pipe Marker, Adhesive, Black, City Gas, PK5, 7053-1HV-PK

  • Mfr # 7053-1HV-PK

  • Zoro # G302140456


product price:  $27.45
/pk 5, $5.49/ea

Key Features

Width
24 in
Thickness
0.004 in
Height
4 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7053-1HV-PK
Zoro #
G302140456
UPC #
888434571293
Country of Origin
United States

Dimensions

Width
24 in
Thickness
0.004 in
Height
4 in
Roll Length
4 in
Character Height
3 1/2 in
Roll Width
24 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
Reflective
No
With or Without Arrows
Without
Legend
City Gas
UV Resistant
No
Fits Pipe O.D.
8 in and Larger
Pipe Marker Package Type
Card
Glow In The Dark
No
Pipe Marker Legend
City Gas
Number of Pipe Markers
1
Minimum Service Temperature
-40 Degrees F
Protective Coating
No Protective Coating
Adhesive Material
Acrylic
Weather Resistant
Yes
ANSI/ASME A13.1
Yes
NFPA 99, CGA C-9
No
Average Outdoor Durability
8 to 10 yr
Pipe Marker Mounting Style
Adhesive Pipe Marker
ISO 14726
No
Abrasion Resistant
Yes
Maximum Service Temperature
180 Degrees F
Finish
Glossy
Water Resistant
No
Chemical Resistant
Yes
Pipe Marker Material
Vinyl
Adhesive Pipe Marker Format
Die-Cut on Cards
Printed Language
English
Legend Text Color
Black
Minimum Application Temperature
0 Degrees F
Humidity Resistant
No
Adhesive Style
Permanent
Minimum Pipe O.D.
8 in

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend City Gas, Legend Text Color Black, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 3 1/2 in, Background Color Yellow, With or Without Arrows Without, Package Quantity 5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.