Pipe Marker, Adhesive, Black, City Gas, PK5, 7053-3C-PK

  • Mfr # 7053-3C-PK

  • Zoro # G102140465


product price:  $10.69
/pk 5, $2.14/ea

Key Features

Width
2 3/4 in
Thickness
0.004 in
Height
2 1/4 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7053-3C-PK
Zoro #
G102140465
UPC #
888434571286
Country of Origin
United States

Dimensions

Width
2 3/4 in
Thickness
0.004 in
Height
2 1/4 in
Roll Length
2 1/4 in
Character Height
1/2 in
Roll Width
2 3/4 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
With or Without Arrows
With
Reflective
No
Legend
City Gas
Maximum Pipe O.D.
3/4 in
Minimum Service Temperature
-40 Degrees F
Finish
Glossy
Legend Text Color
Black
Weather Resistant
Yes
Chemical Resistant
Yes
Pipe Marker Mounting Style
Adhesive Pipe Marker
ISO 14726
No
Fits Pipe O.D.
3/4 in and Smaller
Maximum Service Temperature
180 Degrees F
Glow In The Dark
No
Protective Coating
No Protective Coating
ANSI/ASME A13.1
Yes
NFPA 99, CGA C-9
No
Pipe Marker Package Type
Card
Humidity Resistant
No
Adhesive Style
Permanent
Pipe Marker Material
Plastic
Minimum Application Temperature
0 Degrees F
Average Outdoor Durability
8 to 10 yr
Pipe Marker Legend
City Gas
Number of Pipe Markers
3
Printed Language
English
Abrasion Resistant
Yes
Adhesive Material
Acrylic
Water Resistant
No
Adhesive Pipe Marker Format
Die-Cut on Cards
UV Resistant
No

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend City Gas, Legend Text Color Black, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 1/2 in, Background Color Yellow, With or Without Arrows With, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.