Pipe Marker, Adhesive, Black, City Gas, PK5, 7053-4-PK

  • Mfr # 7053-4-PK

  • Zoro # G402140516


product price:  $10.49
/pk 5, $2.10/ea

Key Features

Width
7 in
Thickness
0.004 in
Height
1 1/8 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7053-4-PK
Zoro #
G402140516
UPC #
888434571743
Country of Origin
United States

Dimensions

Width
7 in
Thickness
0.004 in
Height
1 1/8 in
Roll Length
1 1/8 in
Character Height
3/4 in
Roll Width
7 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
Reflective
No
With or Without Arrows
Without
Legend
City Gas
Minimum Pipe O.D.
3/4 in
Pipe Marker Mounting Style
Adhesive Pipe Marker
Adhesive Pipe Marker Format
Die-Cut on Cards
UV Resistant
No
Pipe Marker Material
Plastic
Abrasion Resistant
Yes
ANSI/ASME A13.1
Yes
ISO 14726
No
Adhesive Material
Acrylic
Finish
Glossy
Average Outdoor Durability
8 to 10 yr
Fits Pipe O.D.
3/4 to 2 3/8 in
Pipe Marker Package Type
Card
Legend Text Color
Black
Number of Pipe Markers
4
NFPA 99, CGA C-9
No
Pipe Marker Legend
City Gas
Adhesive Style
Permanent
Humidity Resistant
No
Minimum Service Temperature
-40 Degrees F
Printed Language
English
Maximum Pipe O.D.
2 3/8 in
Maximum Service Temperature
180 Degrees F
Weather Resistant
Yes
Glow In The Dark
No
Minimum Application Temperature
0 Degrees F
Chemical Resistant
Yes
Protective Coating
No Protective Coating
Water Resistant
No

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend City Gas, Legend Text Color Black, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 3/4 in, Background Color Yellow, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.