Pipe Marker, Adhesive, Black, Crude Oil, PK5, 8784-4-PK

  • Mfr # 8784-4-PK

  • Zoro # G602140545


product price:  $10.49
/pk 5, $2.10/ea

Key Features

Width
7 in
Thickness
0.004 in
Height
1 1/8 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8784-4-PK
Zoro #
G602140545
UPC #
888434572566
Country of Origin
United States

Dimensions

Width
7 in
Thickness
0.004 in
Height
1 1/8 in
Roll Length
1 1/8 in
Character Height
3/4 in
Roll Width
7 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
With or Without Arrows
Without
Reflective
No
Legend
Crude Oil
Pipe Marker Package Type
Card
NFPA 99, CGA C-9
No
ANSI/ASME A13.1
Yes
Chemical Resistant
Yes
UV Resistant
No
ISO 14726
No
Legend Text Color
Black
Humidity Resistant
No
Protective Coating
No Protective Coating
Maximum Service Temperature
180 Degrees F
Fits Pipe O.D.
3/4 to 2 3/8 in
Weather Resistant
Yes
Minimum Pipe O.D.
3/4 in
Glow In The Dark
No
Minimum Service Temperature
-40 Degrees F
Printed Language
English
Finish
Glossy
Minimum Application Temperature
0 Degrees F
Maximum Pipe O.D.
2 3/8 in
Adhesive Pipe Marker Format
Die-Cut on Cards
Pipe Marker Material
Vinyl
Adhesive Style
Permanent
Water Resistant
No
Number of Pipe Markers
4
Average Outdoor Durability
8 to 10 yr
Adhesive Material
Acrylic
Abrasion Resistant
Yes
Pipe Marker Legend
Crude Oil
Pipe Marker Mounting Style
Adhesive Pipe Marker

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Crude Oil, Legend Text Color Black, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 3/4 in, Background Color Yellow, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.