Pipe Marker, Adhesive, Black, Discharge, PK5, 7079-1HV-PK

  • Mfr # 7079-1HV-PK

  • Zoro # G502140133


product price:  $29.19
/pk 5, $5.84/ea

Key Features

Width
24 in
Thickness
0.004 in
Height
4 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7079-1HV-PK
Zoro #
G502140133
UPC #
888434585450
Country of Origin
United States

Dimensions

Width
24 in
Thickness
0.004 in
Height
4 in
Character Height
3 1/2 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
Reflective
No
With or Without Arrows
Without
Legend
Discharge
UV Resistant
No
Printed Language
English
Average Outdoor Durability
8 to 10 yr
Fits Pipe O.D.
8 in and Larger
Minimum Service Temperature
-40 Degrees F
Minimum Application Temperature
0 Degrees F
Chemical Resistant
Yes
Minimum Pipe O.D.
8 in
ISO 14726
No
Weather Resistant
Yes
Protective Coating
No Protective Coating
Abrasion Resistant
Yes
Pipe Marker Package Type
Card
Glow In The Dark
No
Pipe Marker Mounting Style
Adhesive Pipe Marker
Pipe Marker Legend
Discharge
Water Resistant
Yes
Legend Text Color
Black
Humidity Resistant
No
Adhesive Material
Acrylic
Adhesive Pipe Marker Format
Die-Cut on Cards
Adhesive Style
Permanent
Number of Pipe Markers
1
Maximum Service Temperature
180 Degrees F
Finish
Glossy
Pipe Marker Material
Vinyl
ANSI/ASME A13.1
Yes
NFPA 99, CGA C-9
No

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Discharge, Legend Text Color Black, Character Height 3 1/2 in, Background Color Yellow, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.