Zoro Homepage
This item is Discontinued.
Brady Pipe Marker, Adhesive, Black, Domestic, PK5, 7082-3C-PK 7082-3C-PK

Pipe Marker, Adhesive, Black, Domestic, PK5, 7082-3C-PK (Discontinued)

  • Mfr # 7082-3C-PK
  • Zoro # G802140185
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7082-3C-PK
Zoro #
G802140185
UPC #
888434585917
Country of Origin
United States

Dimensions

Width
2 3/4 in
Thickness
0.004 in
Height
2 1/4 in
Character Height
1/2 in

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Domestic, Legend Text Color Black, Character Height 1/2 in, Background Color Yellow, With or Without Arrows With, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.