Zoro Homepage

Pipe Marker, Adhesive, Black, Drain, PK5, 7091-1-PK

  • Mfr # 7091-1-PK

  • Zoro # G902594444


product price: $12.89
/pk 5, $2.58/ea

Key Features

Width
14 in
Thickness
0.004 in
Height
2 1/4 in
Standards
ANSI A13.1-2007
With or Without Arrows
Without
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7091-1-PK
Zoro #
G902594444
UPC #
888434584101
Country of Origin
United States

Dimensions

Width
14 in
Thickness
0.004 in
Height
2 1/4 in
Character Height
2 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
With or Without Arrows
Without
Reflective
No
UV Resistant
No
Weather Resistant
Yes
Abrasion Resistant
Yes
NFPA 99, CGA C-9
No
Fits Pipe O.D.
2 1/2 to 7 7/8 in
Minimum Pipe O.D.
2 1/2 in
Maximum Service Temperature
180 Degrees F
Pipe Marker Mounting Style
Adhesive Pipe Marker
Protective Coating
No Protective Coating
Humidity Resistant
No
Adhesive Style
Permanent
Average Outdoor Durability
8 to 10 yr
ANSI/ASME A13.1
Yes
Adhesive Pipe Marker Format
Die-Cut on Cards
Minimum Service Temperature
-40 Degrees F
Number of Pipe Markers
1
Chemical Resistant
Yes
Pipe Marker Package Type
Card
Adhesive Material
Acrylic
Finish
Glossy
Pipe Marker Material
Vinyl
Printed Language
English
Legend Text Color
Black
Pipe Marker Legend
Drain
Minimum Application Temperature
0 Degrees F
Glow In The Dark
No
Maximum Pipe O.D.
7 7/8 in
ISO 14726
No
Water Resistant
Yes

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Drain, Legend Text Color Black, Character Height 2 in, Background Color Yellow, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.