Pipe Marker, Adhesive, Black, Exhaust, PK5, 7098-1-PK

  • Mfr # 7098-1-PK

  • Zoro # G902594680


product price: $12.39
/pk 5, $2.48/ea

Key Features

Width
14 in
Thickness
0.004 in
Height
2 1/4 in
Standards
ANSI A13.1-2007
Roll Length
2 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7098-1-PK
Zoro #
G902594680
UPC #
888434566015
Country of Origin
United States

Dimensions

Width
14 in
Thickness
0.004 in
Height
2 1/4 in
Roll Length
2 1/4 in
Character Height
2 in
Roll Width
14 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
With or Without Arrows
Without
Reflective
No
Pipe Marker Legend
Exhaust
Fits Pipe O.D.
2 1/2 to 7 7/8 in
Finish
Glossy
Minimum Service Temperature
-40 Degrees F
Water Resistant
No
Maximum Pipe O.D.
7 7/8 in
Pipe Marker Material
Vinyl
NFPA 99, CGA C-9
No
Protective Coating
No Protective Coating
Pipe Marker Package Type
Card
Number of Pipe Markers
1
Maximum Service Temperature
180 Degrees F
Printed Language
English
Abrasion Resistant
Yes
Humidity Resistant
No
Adhesive Style
Permanent
Minimum Application Temperature
0 Degrees F
Legend Text Color
Black
ANSI/ASME A13.1
Yes
Pipe Marker Mounting Style
Adhesive Pipe Marker
Adhesive Material
Acrylic
Minimum Pipe O.D.
2 1/2 in
Weather Resistant
Yes
Chemical Resistant
Yes
Adhesive Pipe Marker Format
Die-Cut on Cards
UV Resistant
No
ISO 14726
No
Glow In The Dark
No
Average Outdoor Durability
8 to 10 yr

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Exhaust, Legend Text Color Black, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 2 in, Background Color Yellow, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.