Zoro Homepage

Pipe Marker, Adhesive, Black, Exhaust, PK5, 7098-1HV-PK

  • Mfr # 7098-1HV-PK

  • Zoro # G002594627


product price: $30.45
/pk 5, $6.09/ea

Key Features

Width
24 in
Thickness
0.004 in
Height
4 in
Standards
ANSI A13.1-2007
Roll Length
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7098-1HV-PK
Zoro #
G002594627
UPC #
888434566923
Country of Origin
United States

Dimensions

Width
24 in
Thickness
0.004 in
Height
4 in
Roll Length
4 in
Character Height
3 1/2 in
Roll Width
24 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
Reflective
No
With or Without Arrows
Without
Weather Resistant
Yes
Abrasion Resistant
Yes
Humidity Resistant
No
Fits Pipe O.D.
8 in and Larger
Pipe Marker Material
Vinyl
Minimum Service Temperature
-40 Degrees F
Average Outdoor Durability
8 to 10 yr
Legend Text Color
Black
Pipe Marker Package Type
Card
Protective Coating
No Protective Coating
NFPA 99, CGA C-9
No
Adhesive Style
Permanent
Water Resistant
No
Minimum Pipe O.D.
8 in
Number of Pipe Markers
1
Minimum Application Temperature
0 Degrees F
ISO 14726
No
Pipe Marker Mounting Style
Adhesive Pipe Marker
Adhesive Pipe Marker Format
Die-Cut on Cards
ANSI/ASME A13.1
Yes
UV Resistant
No
Pipe Marker Legend
Exhaust
Printed Language
English
Adhesive Material
Acrylic
Glow In The Dark
No
Chemical Resistant
Yes
Maximum Service Temperature
180 Degrees F
Finish
Glossy

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Exhaust, Legend Text Color Black, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 3 1/2 in, Background Color Yellow, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.