Pipe Marker, Adhesive, Black, Fuel Gas, PK5, 7114-4-PK

  • Mfr # 7114-4-PK

  • Zoro # G802141366


product price:  $10.15
/pk 5, $2.03/ea

Key Features

Width
7 in
Thickness
0.004 in
Height
1 1/8 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7114-4-PK
Zoro #
G802141366
UPC #
888434569603
Country of Origin
United States

Dimensions

Width
7 in
Thickness
0.004 in
Height
1 1/8 in
Roll Length
1 1/8 in
Roll Width
7 in
Character Height
3/4 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
Reflective
No
With or Without Arrows
Without
Fits Pipe O.D.
3/4 to 2 3/8 in
UV Resistant
No
Maximum Pipe O.D.
2 3/8 in
Average Outdoor Durability
8 to 10 yr
Minimum Application Temperature
0 Degrees F
Pipe Marker Mounting Style
Adhesive Pipe Marker
Weather Resistant
Yes
Chemical Resistant
Yes
Adhesive Style
Permanent
Minimum Service Temperature
-40 Degrees F
Water Resistant
No
Abrasion Resistant
Yes
NFPA 99, CGA C-9
No
Adhesive Material
Acrylic
Minimum Pipe O.D.
3/4 in
Printed Language
English
Number of Pipe Markers
4
Humidity Resistant
No
ISO 14726
No
Legend Text Color
Black
Finish
Glossy
Protective Coating
No Protective Coating
Pipe Marker Material
Vinyl
Glow In The Dark
No
ANSI/ASME A13.1
Yes
Pipe Marker Legend
Fuel Gas
Adhesive Pipe Marker Format
Die-Cut on Cards
Pipe Marker Package Type
Card
Maximum Service Temperature
180 Degrees F

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Fuel Gas, Legend Text Color Black, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 3/4 in, Background Color Yellow, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.