Pipe Marker, Adhesive, Black, Fuel Oil, PK5, 7115-1-PK

  • Mfr # 7115-1-PK

  • Zoro # G202594731


product price:  $11.15
/pk 5, $2.23/ea

Key Features

Width
14 in
Thickness
0.004 in
Height
2 1/4 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7115-1-PK
Zoro #
G202594731
UPC #
888434572672
Country of Origin
United States

Dimensions

Width
14 in
Thickness
0.004 in
Height
2 1/4 in
Roll Length
2 1/4 in
Roll Width
14 in
Character Height
2 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
With or Without Arrows
Without
Reflective
No
Minimum Application Temperature
0 Degrees F
Average Outdoor Durability
8 to 10 yr
Weather Resistant
Yes
Adhesive Material
Acrylic
Fits Pipe O.D.
2 1/2 to 7 7/8 in
UV Resistant
No
Water Resistant
No
Pipe Marker Package Type
Card
Adhesive Style
Permanent
Chemical Resistant
Yes
Protective Coating
No Protective Coating
NFPA 99, CGA C-9
No
Number of Pipe Markers
1
Finish
Glossy
Pipe Marker Legend
Fuel Oil
ISO 14726
No
ANSI/ASME A13.1
Yes
Minimum Pipe O.D.
2 1/2 in
Pipe Marker Mounting Style
Adhesive Pipe Marker
Printed Language
English
Abrasion Resistant
Yes
Humidity Resistant
No
Maximum Service Temperature
180 Degrees F
Glow In The Dark
No
Maximum Pipe O.D.
7 7/8 in
Pipe Marker Material
Vinyl
Legend Text Color
Black
Adhesive Pipe Marker Format
Die-Cut on Cards
Minimum Service Temperature
-40 Degrees F

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Fuel Oil, Legend Text Color Black, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 2 in, Background Color Yellow, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.