Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, Adhesive, Black, Gas, PK5, 83432-PK

  • Mfr # 83432-PK

  • Zoro # G702594453


product price: $10.29
/pk 5, $2.06/ea

Key Features

Width
14 in
Thickness
0.004 in
Height
2 1/4 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
83432-PK
Zoro #
G702594453
UPC #
888434572481
Country of Origin
United States

Dimensions

Width
14 in
Thickness
0.004 in
Height
2 1/4 in
Roll Length
2 1/4 in
Roll Width
14 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
With or Without Arrows
Without
Reflective
No
Maximum Pipe O.D.
7 7/8 in
Fits Pipe O.D.
2 1/2 to 7 7/8 in
Chemical Resistant
Yes
Minimum Service Temperature
-40 Degrees F
UV Resistant
No
Adhesive Material
Acrylic
Adhesive Pipe Marker Format
Die-Cut on Cards
Glow In The Dark
No
Weather Resistant
Yes
Pipe Marker Legend
Gas
Average Outdoor Durability
8 to 10 yr
Protective Coating
No Protective Coating
Pipe Marker Material
Vinyl
Humidity Resistant
No
Pipe Marker Package Type
Card
Adhesive Style
Permanent
Maximum Service Temperature
180 Degrees F
Water Resistant
No
ANSI/ASME A13.1
Yes
Legend Text Color
Black
Number of Pipe Markers
1
Abrasion Resistant
Yes
Printed Language
English
ISO 14726
No
Finish
Glossy
Minimum Pipe O.D.
2 1/2 in
NFPA 99, CGA C-9
No
Pipe Marker Mounting Style
Adhesive Pipe Marker
Minimum Application Temperature
0 Degrees F

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Gas, Legend Text Color Black, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Background Color Yellow, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.