Pipe Marker, Adhesive, Black, Gasoline, PK5, 7120-4-PK

  • Mfr # 7120-4-PK

  • Zoro # G102594688


product price: $11.69
/pk 5, $2.34/ea

Key Features

Width
7 in
Thickness
0.004 in
Height
1 1/8 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7120-4-PK
Zoro #
G102594688
UPC #
888434573549
Country of Origin
United States

Dimensions

Width
7 in
Thickness
0.004 in
Height
1 1/8 in
Roll Length
1 1/8 in
Character Height
3/4 in
Roll Width
7 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
With or Without Arrows
Without
Reflective
No
Fits Pipe O.D.
3/4 to 2 3/8 in
ANSI/ASME A13.1
Yes
Protective Coating
No Protective Coating
Abrasion Resistant
Yes
Finish
Glossy
Weather Resistant
Yes
Legend Text Color
Black
Minimum Application Temperature
0 Degrees F
Maximum Pipe O.D.
2 3/8 in
Minimum Pipe O.D.
3/4 in
UV Resistant
No
Printed Language
English
Pipe Marker Legend
Gasoline
Chemical Resistant
Yes
Maximum Service Temperature
180 Degrees F
Pipe Marker Package Type
Card
Number of Pipe Markers
4
NFPA 99, CGA C-9
No
ISO 14726
No
Water Resistant
No
Adhesive Pipe Marker Format
Die-Cut on Cards
Glow In The Dark
No
Minimum Service Temperature
-40 Degrees F
Adhesive Style
Permanent
Average Outdoor Durability
8 to 10 yr
Pipe Marker Mounting Style
Adhesive Pipe Marker
Humidity Resistant
No
Pipe Marker Material
Plastic
Adhesive Material
Acrylic

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Gasoline, Legend Text Color Black, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 3/4 in, Background Color Yellow, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.