Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, Adhesive, Black, Glycol, PK5, 7121-3C-PK

  • Mfr # 7121-3C-PK

  • Zoro # G502140638


product price: $10.15
/pk 5, $2.03/ea

Key Features

Width
2 3/4 in
Thickness
0.004 in
Height
2 1/4 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7121-3C-PK
Zoro #
G502140638
UPC #
888434573372
Country of Origin
United States

Dimensions

Width
2 3/4 in
Thickness
0.004 in
Height
2 1/4 in
Roll Length
2 1/4 in
Character Height
1/2 in
Roll Width
2 3/4 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
Reflective
No
With or Without Arrows
With
Legend
Glycol
Finish
Glossy
Weather Resistant
Yes
Pipe Marker Material
Vinyl
Protective Coating
No Protective Coating
Adhesive Pipe Marker Format
Die-Cut on Cards
Printed Language
English
ANSI/ASME A13.1
Yes
Glow In The Dark
No
Adhesive Material
Acrylic
Legend Text Color
Black
Average Outdoor Durability
8 to 10 yr
ISO 14726
No
Maximum Service Temperature
180 Degrees F
Minimum Application Temperature
0 Degrees F
UV Resistant
No
Water Resistant
No
Abrasion Resistant
Yes
Pipe Marker Mounting Style
Adhesive Pipe Marker
Number of Pipe Markers
3
Pipe Marker Package Type
Card
NFPA 99, CGA C-9
No
Maximum Pipe O.D.
3/4 in
Adhesive Style
Permanent
Pipe Marker Legend
Glycol
Humidity Resistant
No
Fits Pipe O.D.
3/4 in and Smaller
Chemical Resistant
Yes
Minimum Service Temperature
-40 Degrees F

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Glycol, Legend Text Color Black, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 1/2 in, Background Color Yellow, With or Without Arrows With, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.