Pipe Marker, Adhesive, Black, Heating, PK5, 7124-1HV-PK

  • Mfr # 7124-1HV-PK

  • Zoro # G902141280


product price:  $20.25
/pk 5, $4.05/ea

Key Features

Width
24 in
Thickness
0.004 in
Height
4 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7124-1HV-PK
Zoro #
G902141280
UPC #
888434569146
Country of Origin
United States

Dimensions

Width
24 in
Thickness
0.004 in
Height
4 in
Roll Length
4 in
Roll Width
24 in
Character Height
3 1/2 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
Reflective
No
With or Without Arrows
Without
Legend
Heating
Water Resistant
No
ANSI/ASME A13.1
Yes
Protective Coating
No Protective Coating
Average Outdoor Durability
8 to 10 yr
Minimum Service Temperature
-40 Degrees F
Humidity Resistant
No
NFPA 99, CGA C-9
No
Pipe Marker Material
Vinyl
Chemical Resistant
Yes
ISO 14726
No
Adhesive Pipe Marker Format
Die-Cut on Cards
Minimum Pipe O.D.
8 in
Finish
Glossy
Adhesive Style
Permanent
Adhesive Material
Acrylic
Pipe Marker Legend
Heating
Fits Pipe O.D.
8 in and Larger
Legend Text Color
Black
Number of Pipe Markers
1
Maximum Service Temperature
180 Degrees F
Printed Language
English
Abrasion Resistant
Yes
Weather Resistant
Yes
Minimum Application Temperature
0 Degrees F
Pipe Marker Mounting Style
Adhesive Pipe Marker
Pipe Marker Package Type
Card
Glow In The Dark
No
UV Resistant
No

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Heating, Legend Text Color Black, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 3 1/2 in, Background Color Yellow, With or Without Arrows Without, Package Quantity 5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.