Pipe Marker, Adhesive, Black, Hot Gas, PK5, 7145-3C-PK

  • Mfr # 7145-3C-PK

  • Zoro # G602140255


product price: $10.49
/pk 5, $2.10/ea

Key Features

Width
2 3/4 in
Thickness
0.004 in
Height
2 1/4 in
Standards
ANSI A13.1-2007
Roll Length
2 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7145-3C-PK
Zoro #
G602140255
UPC #
888434571057
Country of Origin
United States

Dimensions

Width
2 3/4 in
Thickness
0.004 in
Height
2 1/4 in
Roll Length
2 1/4 in
Roll Width
2 3/4 in
Character Height
1/2 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
Reflective
No
With or Without Arrows
With
Maximum Service Temperature
180 Degrees F
Adhesive Pipe Marker Format
Die-Cut on Cards
Fits Pipe O.D.
3/4 in and Smaller
NFPA 99, CGA C-9
No
Finish
Glossy
Adhesive Style
Permanent
Protective Coating
No Protective Coating
Maximum Pipe O.D.
3/4 in
Pipe Marker Package Type
Card
Minimum Service Temperature
-40 Degrees F
Weather Resistant
Yes
Pipe Marker Mounting Style
Adhesive Pipe Marker
ANSI/ASME A13.1
Yes
Abrasion Resistant
Yes
Pipe Marker Legend
Hot Gas
Number of Pipe Markers
3
ISO 14726
No
Water Resistant
No
Adhesive Material
Acrylic
Printed Language
English
Pipe Marker Material
Vinyl
Chemical Resistant
Yes
Average Outdoor Durability
8 to 10 yr
Minimum Application Temperature
0 Degrees F
UV Resistant
No
Humidity Resistant
No
Legend Text Color
Black
Glow In The Dark
No

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Hot Gas, Legend Text Color Black, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 1/2 in, Background Color Yellow, With or Without Arrows With, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.