Zoro Homepage

Pipe Marker, Adhesive, Black, Hot, PK5, 91936-PK

  • Mfr # 91936-PK

  • Zoro # G102140120


product price: $14.29
/pk 5, $2.86/ea

Key Features

Width
2 1/4 in
Thickness
0.004 in
Height
1/2 in
Standards
ANSI A13.1-2007
Reflective
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
91936-PK
Zoro #
G102140120
UPC #
888434585672
Country of Origin
United States

Dimensions

Width
2 1/4 in
Thickness
0.004 in
Height
1/2 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
Reflective
No
With or Without Arrows
Without
Fits Pipe O.D.
3/4 in and Smaller
Printed Language
English
UV Resistant
No
Average Outdoor Durability
8 to 10 yr
Glow In The Dark
No
Water Resistant
Yes
Humidity Resistant
No
Adhesive Pipe Marker Format
Die-Cut on Cards
Weather Resistant
Yes
Maximum Pipe O.D.
3/4 in
Finish
Glossy
Adhesive Material
Acrylic
Legend Text Color
Black
Chemical Resistant
Yes
Pipe Marker Mounting Style
Adhesive Pipe Marker
Abrasion Resistant
Yes
ISO 14726
No
Minimum Service Temperature
-40 Degrees F
NFPA 99, CGA C-9
No
Adhesive Style
Permanent
Pipe Marker Package Type
Card
Minimum Pipe O.D.
1/4 in
Protective Coating
No Protective Coating
Pipe Marker Material
Vinyl
ANSI/ASME A13.1
Yes
Minimum Application Temperature
0 Degrees F
Pipe Marker Legend
Hot
Maximum Service Temperature
180 Degrees F
Number of Pipe Markers
28

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Hot, Legend Text Color Black, Background Color Yellow, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.