Pipe Marker, Adhesive, Black, Hydrogen, PK5, 7157-1-PK

  • Mfr # 7157-1-PK

  • Zoro # G702594477


product price:  $11.25
/pk 5, $2.25/ea

Key Features

Width
14 in
Thickness
0.004 in
Height
2 1/4 in
Standards
ANSI A13.1-2007
Roll Length
2 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7157-1-PK
Zoro #
G702594477
UPC #
888434570463
Country of Origin
United States

Dimensions

Width
14 in
Thickness
0.004 in
Height
2 1/4 in
Roll Length
2 1/4 in
Roll Width
14 in
Character Height
2 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
Reflective
No
With or Without Arrows
Without
Average Outdoor Durability
8 to 10 yr
Pipe Marker Material
Vinyl
Maximum Pipe O.D.
7 7/8 in
Minimum Service Temperature
-40 Degrees F
Adhesive Style
Permanent
Weather Resistant
Yes
Humidity Resistant
No
Fits Pipe O.D.
2 1/2 to 7 7/8 in
Pipe Marker Mounting Style
Adhesive Pipe Marker
Minimum Pipe O.D.
2 1/2 in
Adhesive Material
Acrylic
Glow In The Dark
No
UV Resistant
No
NFPA 99, CGA C-9
No
Legend Text Color
Black
Water Resistant
No
Maximum Service Temperature
180 Degrees F
ANSI/ASME A13.1
Yes
Pipe Marker Package Type
Card
Protective Coating
No Protective Coating
Minimum Application Temperature
0 Degrees F
ISO 14726
No
Pipe Marker Legend
Hydrogen
Number of Pipe Markers
1
Abrasion Resistant
Yes
Adhesive Pipe Marker Format
Die-Cut on Cards
Printed Language
English
Chemical Resistant
Yes
Finish
Glossy

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Hydrogen, Legend Text Color Black, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 2 in, Background Color Yellow, With or Without Arrows Without, Package Quantity 5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.