Zoro Homepage

Pipe Marker, Adhesive, Black, Hydrogen, PK5, 7157-3C-PK

  • Mfr # 7157-3C-PK

  • Zoro # G002594399


product price: $11.29
/pk 5, $2.26/ea

Key Features

Width
2 3/4 in
Thickness
0.004 in
Height
2 1/4 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7157-3C-PK
Zoro #
G002594399
UPC #
888434571682
Country of Origin
United States

Dimensions

Width
2 3/4 in
Thickness
0.004 in
Height
2 1/4 in
Roll Length
2 1/4 in
Character Height
1/2 in
Roll Width
2 3/4 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
With or Without Arrows
With
Reflective
No
Water Resistant
No
Pipe Marker Mounting Style
Adhesive Pipe Marker
Glow In The Dark
No
UV Resistant
No
Minimum Service Temperature
-40 Degrees F
Adhesive Pipe Marker Format
Die-Cut on Cards
ANSI/ASME A13.1
Yes
Chemical Resistant
Yes
Humidity Resistant
No
Pipe Marker Material
Vinyl
Legend Text Color
Black
Average Outdoor Durability
8 to 10 yr
Pipe Marker Package Type
Card
Pipe Marker Legend
Hydrogen
Adhesive Style
Permanent
Maximum Service Temperature
180 Degrees F
Abrasion Resistant
Yes
Finish
Glossy
Weather Resistant
Yes
Printed Language
English
Fits Pipe O.D.
3/4 in and Smaller
ISO 14726
No
Maximum Pipe O.D.
3/4 in
Protective Coating
No Protective Coating
Minimum Application Temperature
0 Degrees F
NFPA 99, CGA C-9
No
Adhesive Material
Acrylic
Number of Pipe Markers
3

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Hydrogen, Legend Text Color Black, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 1/2 in, Background Color Yellow, With or Without Arrows With, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.