Zoro Homepage

Pipe Marker, Adhesive, Black, Hydrogen, PK5, 7157-4-PK

  • Mfr # 7157-4-PK

  • Zoro # G702594552


product price: $12.89
/pk 5, $2.58/ea

Key Features

Width
7 in
Thickness
0.004 in
Height
1 1/8 in
Standards
ANSI A13.1-2007
Roll Length
1 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7157-4-PK
Zoro #
G702594552
UPC #
888434571910
Country of Origin
United States

Dimensions

Width
7 in
Thickness
0.004 in
Height
1 1/8 in
Roll Length
1 1/8 in
Roll Width
7 in
Character Height
3/4 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
With or Without Arrows
Without
Reflective
No
Humidity Resistant
No
Pipe Marker Material
Vinyl
Maximum Service Temperature
180 Degrees F
Minimum Application Temperature
0 Degrees F
Adhesive Style
Permanent
Chemical Resistant
Yes
Minimum Pipe O.D.
3/4 in
Pipe Marker Legend
Hydrogen
Finish
Glossy
Maximum Pipe O.D.
2 3/8 in
Glow In The Dark
No
NFPA 99, CGA C-9
No
Average Outdoor Durability
8 to 10 yr
Abrasion Resistant
Yes
Adhesive Material
Acrylic
Minimum Service Temperature
-40 Degrees F
Fits Pipe O.D.
3/4 to 2 3/8 in
Adhesive Pipe Marker Format
Die-Cut on Cards
ISO 14726
No
Pipe Marker Mounting Style
Adhesive Pipe Marker
UV Resistant
No
ANSI/ASME A13.1
Yes
Number of Pipe Markers
4
Legend Text Color
Black
Printed Language
English
Water Resistant
No
Weather Resistant
Yes
Protective Coating
No Protective Coating
Pipe Marker Package Type
Card

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Hydrogen, Legend Text Color Black, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 3/4 in, Background Color Yellow, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.