Pipe Marker, Adhesive, Black, Inert Gas, PK5, 8791-3C-PK

  • Mfr # 8791-3C-PK

  • Zoro # G602140293


product price:  $10.75
/pk 5, $2.15/ea

Key Features

Width
2 3/4 in
Thickness
0.004 in
Height
2 1/4 in
Standards
ANSI A13.1-2007
Roll Length
2 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8791-3C-PK
Zoro #
G602140293
UPC #
888434572023
Country of Origin
United States

Dimensions

Width
2 3/4 in
Thickness
0.004 in
Height
2 1/4 in
Roll Length
2 1/4 in
Character Height
1/2 in
Roll Width
2 3/4 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
With or Without Arrows
With
Reflective
No
Chemical Resistant
Yes
Water Resistant
No
Pipe Marker Package Type
Card
Minimum Service Temperature
-40 Degrees F
Protective Coating
No Protective Coating
Adhesive Style
Permanent
Maximum Pipe O.D.
3/4 in
Number of Pipe Markers
3
Maximum Service Temperature
180 Degrees F
ISO 14726
No
Humidity Resistant
No
Abrasion Resistant
Yes
Fits Pipe O.D.
3/4 in and Smaller
Weather Resistant
Yes
Glow In The Dark
No
Pipe Marker Mounting Style
Adhesive Pipe Marker
Legend Text Color
Black
Pipe Marker Material
Vinyl
Adhesive Pipe Marker Format
Die-Cut on Cards
Minimum Application Temperature
0 Degrees F
UV Resistant
No
Pipe Marker Legend
Inert Gas
Average Outdoor Durability
8 to 10 yr
Adhesive Material
Acrylic
NFPA 99, CGA C-9
No
Printed Language
English
ANSI/ASME A13.1
Yes
Finish
Glossy

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Inert Gas, Legend Text Color Black, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 1/2 in, Background Color Yellow, With or Without Arrows With, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.