Pipe Marker, Adhesive, Black, Inert Gas, PK5, 8791-4-PK

  • Mfr # 8791-4-PK

  • Zoro # G102140489


product price:  $9.59
/pk 5, $1.92/ea

Key Features

Width
7 in
Thickness
0.004 in
Height
1 1/8 in
Standards
ANSI A13.1-2007
Roll Length
1 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8791-4-PK
Zoro #
G102140489
UPC #
888434571323
Country of Origin
United States

Dimensions

Width
7 in
Thickness
0.004 in
Height
1 1/8 in
Roll Length
1 1/8 in
Roll Width
7 in
Character Height
3/4 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
With or Without Arrows
Without
Reflective
No
ISO 14726
No
Minimum Application Temperature
0 Degrees F
Pipe Marker Package Type
Card
Fits Pipe O.D.
3/4 to 2 3/8 in
Abrasion Resistant
Yes
Average Outdoor Durability
8 to 10 yr
Protective Coating
No Protective Coating
Weather Resistant
Yes
Water Resistant
No
Pipe Marker Legend
Inert Gas
Minimum Service Temperature
-40 Degrees F
Adhesive Style
Permanent
Adhesive Material
Acrylic
UV Resistant
No
Pipe Marker Mounting Style
Adhesive Pipe Marker
Legend Text Color
Black
Chemical Resistant
Yes
Pipe Marker Material
Vinyl
Number of Pipe Markers
4
Maximum Pipe O.D.
2 3/8 in
Printed Language
English
ANSI/ASME A13.1
Yes
Minimum Pipe O.D.
3/4 in
Glow In The Dark
No
Finish
Glossy
Adhesive Pipe Marker Format
Die-Cut on Cards
Humidity Resistant
No
NFPA 99, CGA C-9
No
Maximum Service Temperature
180 Degrees F

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Inert Gas, Legend Text Color Black, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 3/4 in, Background Color Yellow, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.