Pipe Marker, Adhesive, Black, Inlet, PK5, 7165-1-PK

  • Mfr # 7165-1-PK

  • Zoro # G102140670


product price:  $10.15
/pk 5, $2.03/ea

Key Features

Width
14 in
Thickness
0.004 in
Height
2 1/4 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7165-1-PK
Zoro #
G102140670
UPC #
888434566374
Country of Origin
United States

Dimensions

Width
14 in
Thickness
0.004 in
Height
2 1/4 in
Roll Length
2 1/4 in
Roll Width
14 in
Character Height
2 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
Reflective
No
With or Without Arrows
Without
ISO 14726
No
Chemical Resistant
Yes
Minimum Application Temperature
0 Degrees F
Finish
Glossy
Pipe Marker Legend
Inlet
UV Resistant
No
Maximum Service Temperature
180 Degrees F
ANSI/ASME A13.1
Yes
Adhesive Pipe Marker Format
Die-Cut on Cards
Fits Pipe O.D.
2 1/2 to 7 7/8 in
Humidity Resistant
No
NFPA 99, CGA C-9
No
Average Outdoor Durability
8 to 10 yr
Legend Text Color
Black
Printed Language
English
Number of Pipe Markers
1
Glow In The Dark
No
Pipe Marker Package Type
Card
Pipe Marker Material
Plastic
Minimum Service Temperature
-40 Degrees F
Adhesive Style
Permanent
Protective Coating
No Protective Coating
Weather Resistant
Yes
Minimum Pipe O.D.
2 1/2 in
Pipe Marker Mounting Style
Adhesive Pipe Marker
Maximum Pipe O.D.
7 7/8 in
Adhesive Material
Acrylic
Abrasion Resistant
Yes
Water Resistant
No

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Inlet, Legend Text Color Black, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 2 in, Background Color Yellow, With or Without Arrows Without, Package Quantity 5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.