Pipe Marker, Adhesive, Black, Inlet, PK5, 7165-1HV-PK

  • Mfr # 7165-1HV-PK

  • Zoro # G502140805


product price: $20.79
/pk 5, $4.16/ea

Key Features

Width
24 in
Thickness
0.004 in
Height
4 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7165-1HV-PK
Zoro #
G502140805
UPC #
888434567555
Country of Origin
United States

Dimensions

Width
24 in
Thickness
0.004 in
Height
4 in
Roll Length
4 in
Character Height
3 1/2 in
Roll Width
24 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
Reflective
No
With or Without Arrows
Without
Pipe Marker Material
Vinyl
Maximum Service Temperature
180 Degrees F
ANSI/ASME A13.1
Yes
Minimum Service Temperature
-40 Degrees F
Adhesive Style
Permanent
Fits Pipe O.D.
8 in and Larger
Minimum Pipe O.D.
8 in
Weather Resistant
Yes
Finish
Glossy
Pipe Marker Package Type
Card
Abrasion Resistant
Yes
Adhesive Pipe Marker Format
Die-Cut on Cards
Water Resistant
No
Number of Pipe Markers
1
UV Resistant
No
Minimum Application Temperature
0 Degrees F
Pipe Marker Mounting Style
Adhesive Pipe Marker
Pipe Marker Legend
Inlet
Protective Coating
No Protective Coating
Adhesive Material
Acrylic
Chemical Resistant
Yes
Legend Text Color
Black
Average Outdoor Durability
8 to 10 yr
ISO 14726
No
Printed Language
English
Glow In The Dark
No
Humidity Resistant
No
NFPA 99, CGA C-9
No

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Inlet, Legend Text Color Black, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 3 1/2 in, Background Color Yellow, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.