Zoro Homepage

Pipe Marker, Adhesive, Black, Inlet, PK5, 7165-3C-PK

  • Mfr # 7165-3C-PK

  • Zoro # G802140727


product price: $10.65
/pk 5, $2.13/ea

Key Features

Width
2 3/4 in
Thickness
0.004 in
Height
2 1/4 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7165-3C-PK
Zoro #
G802140727
UPC #
888434566800
Country of Origin
United States

Dimensions

Width
2 3/4 in
Thickness
0.004 in
Height
2 1/4 in
Roll Length
2 1/4 in
Character Height
1/2 in
Roll Width
2 3/4 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
Reflective
No
With or Without Arrows
With
Pipe Marker Material
Vinyl
Protective Coating
No Protective Coating
Maximum Service Temperature
180 Degrees F
Number of Pipe Markers
3
Chemical Resistant
Yes
Legend Text Color
Black
NFPA 99, CGA C-9
No
Water Resistant
No
Finish
Glossy
Pipe Marker Mounting Style
Adhesive Pipe Marker
Minimum Service Temperature
-40 Degrees F
Adhesive Style
Permanent
Weather Resistant
Yes
Maximum Pipe O.D.
3/4 in
Abrasion Resistant
Yes
Adhesive Pipe Marker Format
Die-Cut on Cards
Adhesive Material
Acrylic
Fits Pipe O.D.
3/4 in and Smaller
Printed Language
English
Pipe Marker Package Type
Card
Average Outdoor Durability
8 to 10 yr
UV Resistant
No
ISO 14726
No
Humidity Resistant
No
ANSI/ASME A13.1
Yes
Minimum Application Temperature
0 Degrees F
Glow In The Dark
No
Pipe Marker Legend
Inlet

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Inlet, Legend Text Color Black, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 1/2 in, Background Color Yellow, With or Without Arrows With, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.