Zoro Homepage

Pipe Marker, Adhesive, Black, Inlet, PK5, 7165-4-PK

  • Mfr # 7165-4-PK

  • Zoro # G602140903


product price: $10.15
/pk 5, $2.03/ea

Key Features

Width
7 in
Thickness
0.004 in
Height
1 1/8 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7165-4-PK
Zoro #
G602140903
UPC #
888434567890
Country of Origin
United States

Dimensions

Width
7 in
Thickness
0.004 in
Height
1 1/8 in
Roll Length
1 1/8 in
Roll Width
7 in
Character Height
3/4 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
With or Without Arrows
Without
Reflective
No
Pipe Marker Mounting Style
Adhesive Pipe Marker
Minimum Service Temperature
-40 Degrees F
UV Resistant
No
Finish
Glossy
Fits Pipe O.D.
3/4 to 2 3/8 in
Number of Pipe Markers
4
Adhesive Material
Acrylic
Glow In The Dark
No
Humidity Resistant
No
Chemical Resistant
Yes
Maximum Service Temperature
180 Degrees F
Pipe Marker Package Type
Card
Legend Text Color
Black
Minimum Application Temperature
0 Degrees F
Pipe Marker Legend
Inlet
Abrasion Resistant
Yes
Pipe Marker Material
Plastic
Weather Resistant
Yes
Maximum Pipe O.D.
2 3/8 in
Water Resistant
No
Minimum Pipe O.D.
3/4 in
Average Outdoor Durability
8 to 10 yr
Printed Language
English
NFPA 99, CGA C-9
No
ANSI/ASME A13.1
Yes
Adhesive Style
Permanent
ISO 14726
No
Protective Coating
No Protective Coating
Adhesive Pipe Marker Format
Die-Cut on Cards

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Inlet, Legend Text Color Black, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 3/4 in, Background Color Yellow, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.