Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, Adhesive, Black, Kerosene, PK5, 7169-1-PK

  • Mfr # 7169-1-PK

  • Zoro # G402140851


product price: $11.15
/pk 5, $2.23/ea

Key Features

Width
14 in
Thickness
0.004 in
Height
2 1/4 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7169-1-PK
Zoro #
G402140851
UPC #
888434573198
Country of Origin
United States

Dimensions

Width
14 in
Thickness
0.004 in
Height
2 1/4 in
Roll Length
2 1/4 in
Character Height
2 in
Roll Width
14 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
With or Without Arrows
Without
Reflective
No
Legend
Kerosene
Weather Resistant
Yes
Pipe Marker Package Type
Card
Finish
Glossy
Chemical Resistant
Yes
Maximum Pipe O.D.
7 7/8 in
UV Resistant
No
Adhesive Material
Acrylic
Water Resistant
No
Pipe Marker Mounting Style
Adhesive Pipe Marker
Average Outdoor Durability
8 to 10 yr
Minimum Application Temperature
0 Degrees F
Pipe Marker Material
Plastic
ANSI/ASME A13.1
Yes
Minimum Pipe O.D.
2 1/2 in
Protective Coating
No Protective Coating
Adhesive Style
Permanent
Pipe Marker Legend
Kerosene
Abrasion Resistant
Yes
Number of Pipe Markers
1
Maximum Service Temperature
180 Degrees F
Adhesive Pipe Marker Format
Die-Cut on Cards
ISO 14726
No
Humidity Resistant
No
Printed Language
English
Minimum Service Temperature
-40 Degrees F
Glow In The Dark
No
NFPA 99, CGA C-9
No
Legend Text Color
Black
Fits Pipe O.D.
2 1/2 to 7 7/8 in

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Kerosene, Legend Text Color Black, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 2 in, Background Color Yellow, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.