Zoro Homepage

Pipe Marker, Adhesive, Black, Kerosene, PK5, 7169-3C-PK

  • Mfr # 7169-3C-PK

  • Zoro # G602140729


product price: $10.55
/pk 5, $2.11/ea

Key Features

Width
2 3/4 in
Thickness
0.004 in
Height
2 1/4 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7169-3C-PK
Zoro #
G602140729
UPC #
888434572719
Country of Origin
United States

Dimensions

Width
2 3/4 in
Thickness
0.004 in
Height
2 1/4 in
Roll Length
2 1/4 in
Roll Width
2 3/4 in
Character Height
1/2 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
With or Without Arrows
With
Reflective
No
Legend
Kerosene
NFPA 99, CGA C-9
No
Protective Coating
No Protective Coating
Maximum Pipe O.D.
3/4 in
Humidity Resistant
No
Adhesive Pipe Marker Format
Die-Cut on Cards
Abrasion Resistant
Yes
ISO 14726
No
Water Resistant
No
Number of Pipe Markers
3
Pipe Marker Package Type
Card
Pipe Marker Mounting Style
Adhesive Pipe Marker
Maximum Service Temperature
180 Degrees F
Weather Resistant
Yes
Average Outdoor Durability
8 to 10 yr
Glow In The Dark
No
Adhesive Material
Acrylic
Printed Language
English
Minimum Application Temperature
0 Degrees F
Chemical Resistant
Yes
Pipe Marker Material
Vinyl
Minimum Service Temperature
-40 Degrees F
Fits Pipe O.D.
3/4 in and Smaller
ANSI/ASME A13.1
Yes
UV Resistant
No
Legend Text Color
Black
Pipe Marker Legend
Kerosene
Adhesive Style
Permanent
Finish
Glossy

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Kerosene, Legend Text Color Black, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 1/2 in, Background Color Yellow, With or Without Arrows With, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.