Zoro Homepage

Pipe Marker, Adhesive, Black, Kerosene, PK5, 7169-4-PK

  • Mfr # 7169-4-PK

  • Zoro # G202140860


product price: $10.15
/pk 5, $2.03/ea

Key Features

Width
7 in
Thickness
0.004 in
Height
1 1/8 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7169-4-PK
Zoro #
G202140860
UPC #
888434572733
Country of Origin
United States

Dimensions

Width
7 in
Thickness
0.004 in
Height
1 1/8 in
Roll Length
1 1/8 in
Roll Width
7 in
Character Height
3/4 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
Reflective
No
With or Without Arrows
Without
Legend
Kerosene
Weather Resistant
Yes
Glow In The Dark
No
Pipe Marker Legend
Kerosene
Pipe Marker Package Type
Card
Maximum Pipe O.D.
2 3/8 in
Adhesive Material
Acrylic
Finish
Glossy
Number of Pipe Markers
4
Minimum Service Temperature
-40 Degrees F
Pipe Marker Mounting Style
Adhesive Pipe Marker
Pipe Marker Material
Plastic
NFPA 99, CGA C-9
No
Average Outdoor Durability
8 to 10 yr
Abrasion Resistant
Yes
Printed Language
English
Chemical Resistant
Yes
Legend Text Color
Black
Fits Pipe O.D.
3/4 to 2 3/8 in
ISO 14726
No
UV Resistant
No
Protective Coating
No Protective Coating
Minimum Pipe O.D.
3/4 in
Humidity Resistant
No
Adhesive Pipe Marker Format
Die-Cut on Cards
Adhesive Style
Permanent
ANSI/ASME A13.1
Yes
Water Resistant
No
Minimum Application Temperature
0 Degrees F
Maximum Service Temperature
180 Degrees F

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Kerosene, Legend Text Color Black, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 3/4 in, Background Color Yellow, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.