Zoro Homepage

Pipe Marker, Adhesive, Black, Lab Waste, PK5, 8793-1-PK

  • Mfr # 8793-1-PK

  • Zoro # G902140726


product price: $10.49
/pk 5, $2.10/ea

Key Features

Width
14 in
Thickness
0.004 in
Height
2 1/4 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8793-1-PK
Zoro #
G902140726
UPC #
888434573655
Country of Origin
United States

Dimensions

Width
14 in
Thickness
0.004 in
Height
2 1/4 in
Roll Length
2 1/4 in
Roll Width
14 in
Character Height
2 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
Reflective
No
With or Without Arrows
Without
Humidity Resistant
No
Number of Pipe Markers
1
Water Resistant
No
Pipe Marker Package Type
Card
ISO 14726
No
Weather Resistant
Yes
Adhesive Material
Acrylic
Minimum Pipe O.D.
2 1/2 in
Pipe Marker Material
Vinyl
Adhesive Style
Permanent
Minimum Application Temperature
0 Degrees F
Abrasion Resistant
Yes
Glow In The Dark
No
ANSI/ASME A13.1
Yes
Fits Pipe O.D.
2 1/2 to 7 7/8 in
Finish
Glossy
NFPA 99, CGA C-9
No
Chemical Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
180 Degrees F
UV Resistant
No
Maximum Pipe O.D.
7 7/8 in
Legend Text Color
Black
Pipe Marker Mounting Style
Adhesive Pipe Marker
Adhesive Pipe Marker Format
Die-Cut on Cards
Printed Language
English
Average Outdoor Durability
8 to 10 yr
Pipe Marker Legend
Lab Waste
Protective Coating
No Protective Coating

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Lab Waste, Legend Text Color Black, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 2 in, Background Color Yellow, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.