Pipe Marker, Adhesive, Black, Lab Waste, PK5, 8793-1HV-PK

  • Mfr # 8793-1HV-PK

  • Zoro # G502140614


product price: $19.79
/pk 5, $3.96/ea

Key Features

Width
24 in
Thickness
0.004 in
Height
4 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8793-1HV-PK
Zoro #
G502140614
UPC #
888434574614
Country of Origin
United States

Dimensions

Width
24 in
Thickness
0.004 in
Height
4 in
Roll Length
4 in
Character Height
3 1/2 in
Roll Width
24 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
Reflective
No
With or Without Arrows
Without
Abrasion Resistant
Yes
ANSI/ASME A13.1
Yes
Water Resistant
No
Printed Language
English
Weather Resistant
Yes
Average Outdoor Durability
8 to 10 yr
Pipe Marker Legend
Lab Waste
Pipe Marker Package Type
Card
Pipe Marker Mounting Style
Adhesive Pipe Marker
ISO 14726
No
NFPA 99, CGA C-9
No
Minimum Application Temperature
0 Degrees F
Maximum Service Temperature
180 Degrees F
Adhesive Material
Acrylic
Finish
Glossy
Minimum Service Temperature
-40 Degrees F
Chemical Resistant
Yes
Fits Pipe O.D.
8 in and Larger
Adhesive Style
Permanent
Humidity Resistant
No
Glow In The Dark
No
Number of Pipe Markers
1
Adhesive Pipe Marker Format
Die-Cut on Cards
UV Resistant
No
Protective Coating
No Protective Coating
Minimum Pipe O.D.
8 in
Legend Text Color
Black
Pipe Marker Material
Plastic

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Lab Waste, Legend Text Color Black, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 3 1/2 in, Background Color Yellow, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.