Pipe Marker, Adhesive, Black, Lab Waste, PK5, 8793-4-PK

  • Mfr # 8793-4-PK

  • Zoro # G602140712


product price:  $10.65
/pk 5, $2.13/ea

Key Features

Width
7 in
Thickness
0.004 in
Height
1 1/8 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8793-4-PK
Zoro #
G602140712
UPC #
888434573686
Country of Origin
United States

Dimensions

Width
7 in
Thickness
0.004 in
Height
1 1/8 in
Roll Length
1 1/8 in
Character Height
3/4 in
Roll Width
7 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
With or Without Arrows
Without
Reflective
No
Pipe Marker Mounting Style
Adhesive Pipe Marker
Protective Coating
No Protective Coating
Maximum Pipe O.D.
2 3/8 in
Glow In The Dark
No
Minimum Application Temperature
0 Degrees F
Water Resistant
No
Adhesive Style
Permanent
Maximum Service Temperature
180 Degrees F
Legend Text Color
Black
ISO 14726
No
Fits Pipe O.D.
3/4 to 2 3/8 in
Printed Language
English
Minimum Pipe O.D.
3/4 in
Number of Pipe Markers
4
Chemical Resistant
Yes
Pipe Marker Package Type
Card
Humidity Resistant
No
UV Resistant
No
Average Outdoor Durability
8 to 10 yr
Pipe Marker Material
Vinyl
Adhesive Material
Acrylic
Minimum Service Temperature
-40 Degrees F
Finish
Glossy
NFPA 99, CGA C-9
No
Weather Resistant
Yes
Adhesive Pipe Marker Format
Die-Cut on Cards
Pipe Marker Legend
Lab Waste
ANSI/ASME A13.1
Yes
Abrasion Resistant
Yes

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Lab Waste, Legend Text Color Black, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 3/4 in, Background Color Yellow, With or Without Arrows Without, Package Quantity 5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.