Pipe Marker, Adhesive, Black, Lube Oil, PK5, 7181-1-PK

  • Mfr # 7181-1-PK

  • Zoro # G802140598


product price:  $9.64
/pk 5, $1.93/ea

Key Features

Width
14 in
Thickness
0.004 in
Height
2 1/4 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7181-1-PK
Zoro #
G802140598
UPC #
888434572641
Country of Origin
United States

Dimensions

Width
14 in
Thickness
0.004 in
Height
2 1/4 in
Roll Length
2 1/4 in
Character Height
2 in
Roll Width
14 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
Reflective
No
With or Without Arrows
Without
Legend
Lube Oil
Glow In The Dark
No
Maximum Service Temperature
180 Degrees F
NFPA 99, CGA C-9
No
Weather Resistant
Yes
Pipe Marker Legend
Lube Oil
ISO 14726
No
Protective Coating
No Protective Coating
Minimum Pipe O.D.
2 1/2 in
Humidity Resistant
No
Pipe Marker Package Type
Card
Water Resistant
No
Average Outdoor Durability
8 to 10 yr
Number of Pipe Markers
1
Pipe Marker Mounting Style
Adhesive Pipe Marker
Printed Language
English
Fits Pipe O.D.
2 1/2 to 7 7/8 in
UV Resistant
No
Maximum Pipe O.D.
7 7/8 in
Adhesive Material
Acrylic
Pipe Marker Material
Vinyl
Minimum Application Temperature
0 Degrees F
Legend Text Color
Black
Chemical Resistant
Yes
Adhesive Style
Permanent
ANSI/ASME A13.1
Yes
Abrasion Resistant
Yes
Finish
Glossy
Minimum Service Temperature
-40 Degrees F
Adhesive Pipe Marker Format
Die-Cut on Cards

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Lube Oil, Legend Text Color Black, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 2 in, Background Color Yellow, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.