Pipe Marker, Adhesive, Black, Mixed Gas, PK5, 7194-1HV-PK

  • Mfr # 7194-1HV-PK

  • Zoro # G902140405


product price:  $32.55
/pk 5, $6.51/ea

Key Features

Width
24 in
Thickness
0.004 in
Height
4 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7194-1HV-PK
Zoro #
G902140405
UPC #
888434571484
Country of Origin
United States

Dimensions

Width
24 in
Thickness
0.004 in
Height
4 in
Roll Length
4 in
Roll Width
24 in
Character Height
3 1/2 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
Reflective
No
With or Without Arrows
Without
Legend
Mixed Gas
UV Resistant
No
NFPA 99, CGA C-9
No
Water Resistant
No
Adhesive Pipe Marker Format
Die-Cut on Cards
Pipe Marker Material
Vinyl
Fits Pipe O.D.
8 in and Larger
Abrasion Resistant
Yes
Pipe Marker Package Type
Card
ANSI/ASME A13.1
Yes
Humidity Resistant
No
Printed Language
English
Weather Resistant
Yes
Number of Pipe Markers
1
Minimum Pipe O.D.
8 in
Pipe Marker Legend
Mixed Gas
Adhesive Style
Permanent
Chemical Resistant
Yes
Pipe Marker Mounting Style
Adhesive Pipe Marker
Minimum Service Temperature
-40 Degrees F
Finish
Glossy
Average Outdoor Durability
8 to 10 yr
Minimum Application Temperature
0 Degrees F
Adhesive Material
Acrylic
Legend Text Color
Black
Glow In The Dark
No
Protective Coating
No Protective Coating
Maximum Service Temperature
180 Degrees F
ISO 14726
No

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Mixed Gas, Legend Text Color Black, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 3 1/2 in, Background Color Yellow, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.