Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, Adhesive, Black, No Legend, PK5, 7025-3C-PK

  • Mfr # 7025-3C-PK

  • Zoro # G002594665


product price: $10.55
/pk 5, $2.11/ea

Key Features

Width
2 3/4 in
Thickness
0.004 in
Height
2 1/4 in
Standards
ANSI A13.1, ASTM D 2979
Reflective
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7025-3C-PK
Zoro #
G002594665
UPC #
888434583265
Country of Origin
United States

Dimensions

Width
2 3/4 in
Thickness
0.004 in
Height
2 1/4 in

Details

Item
Pipe Marker
Standards
ANSI A13.1, ASTM D 2979
Background Color
Yellow
Reflective
No
With or Without Arrows
With
Fits Pipe O.D.
3/4 in and Smaller
Adhesive Pipe Marker Format
Die-Cut on Cards
UV Resistant
No
Printed Language
No Text
Abrasion Resistant
Yes
Chemical Resistant
Yes
Maximum Pipe O.D.
3/4 in
Legend Text Color
Black
Pipe Marker Legend
No Legend
Minimum Application Temperature
0 Degrees F
Pipe Marker Mounting Style
Adhesive Pipe Marker
Minimum Service Temperature
-40 Degrees F
Pipe Marker Material
Vinyl
Finish
Glossy
Maximum Service Temperature
180 Degrees F
Weather Resistant
Yes
ISO 14726
No
Number of Pipe Markers
3
Average Outdoor Durability
8 to 10 yr
Pipe Marker Package Type
Card
Adhesive Style
Permanent
ANSI/ASME A13.1
Yes
Water Resistant
Yes
Humidity Resistant
No
Minimum Pipe O.D.
1/4 in
Adhesive Material
Acrylic
NFPA 99, CGA C-9
No
Protective Coating
No Protective Coating
Glow In The Dark
No

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend No Legend, Legend Text Color Black, Character Height Not Applicable, Background Color Yellow, With or Without Arrows With, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.