Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, Adhesive, Black, No Legend, PK5, 7026-3C-PK

  • Mfr # 7026-3C-PK

  • Zoro # G402140837


product price: $10.55
/pk 5, $2.11/ea

Key Features

Width
2 3/4 in
Thickness
0.004 in
Height
2 1/4 in
Standards
ANSI A13.1, ASTM D 2979
With or Without Arrows
With
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7026-3C-PK
Zoro #
G402140837
UPC #
888434583302
Country of Origin
United States

Dimensions

Width
2 3/4 in
Thickness
0.004 in
Height
2 1/4 in

Details

Item
Pipe Marker
Standards
ANSI A13.1, ASTM D 2979
Background Color
White
With or Without Arrows
With
Reflective
No
Average Outdoor Durability
8 to 10 yr
UV Resistant
No
Fits Pipe O.D.
3/4 in and Smaller
Printed Language
No Text
Number of Pipe Markers
3
Adhesive Pipe Marker Format
Die-Cut on Cards
Pipe Marker Legend
No Legend
Pipe Marker Mounting Style
Adhesive Pipe Marker
Glow In The Dark
No
Maximum Pipe O.D.
3/4 in
Maximum Service Temperature
180 Degrees F
Adhesive Style
Permanent
Weather Resistant
Yes
Chemical Resistant
Yes
NFPA 99, CGA C-9
No
Adhesive Material
Acrylic
Water Resistant
Yes
ISO 14726
No
Abrasion Resistant
Yes
Finish
Glossy
Minimum Pipe O.D.
1/4 in
Protective Coating
No Protective Coating
ANSI/ASME A13.1
Yes
Minimum Application Temperature
0 Degrees F
Humidity Resistant
No
Pipe Marker Package Type
Card
Minimum Service Temperature
-40 Degrees F
Legend Text Color
Black
Pipe Marker Material
Vinyl

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend No Legend, Legend Text Color Black, Character Height Not Applicable, Background Color White, With or Without Arrows With, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.