Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, Adhesive, Black, Overflow, PK5, 7208-4-PK

  • Mfr # 7208-4-PK

  • Zoro # G002594498


product price: $11.39
/pk 5, $2.28/ea

Key Features

Width
7 in
Thickness
0.004 in
Height
1 1/8 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7208-4-PK
Zoro #
G002594498
UPC #
888434574966
Country of Origin
United States

Dimensions

Width
7 in
Thickness
0.004 in
Height
1 1/8 in
Roll Length
1 1/8 in
Roll Width
7 in
Character Height
3/4 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
With or Without Arrows
Without
Reflective
No
UV Resistant
No
Adhesive Style
Permanent
NFPA 99, CGA C-9
No
Humidity Resistant
No
Glow In The Dark
No
Water Resistant
No
Maximum Service Temperature
180 Degrees F
Pipe Marker Legend
Overflow
Chemical Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Finish
Glossy
Adhesive Material
Acrylic
Pipe Marker Material
Vinyl
Pipe Marker Mounting Style
Adhesive Pipe Marker
Fits Pipe O.D.
3/4 to 2 3/8 in
Minimum Application Temperature
0 Degrees F
Average Outdoor Durability
8 to 10 yr
Number of Pipe Markers
4
Abrasion Resistant
Yes
Legend Text Color
Black
Weather Resistant
Yes
Adhesive Pipe Marker Format
Die-Cut on Cards
Pipe Marker Package Type
Card
Maximum Pipe O.D.
2 3/8 in
Protective Coating
No Protective Coating
Minimum Pipe O.D.
3/4 in
Printed Language
English
ANSI/ASME A13.1
Yes
ISO 14726
No

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Overflow, Legend Text Color Black, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 3/4 in, Background Color Yellow, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.