Zoro Homepage

Pipe Marker, Adhesive, Black, Peroxide, PK5, 8796-1-PK

  • Mfr # 8796-1-PK

  • Zoro # G102140502


product price: $10.15
/pk 5, $2.03/ea

Key Features

Width
14 in
Thickness
0.004 in
Height
2 1/4 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8796-1-PK
Zoro #
G102140502
UPC #
888434565247
Country of Origin
United States

Dimensions

Width
14 in
Thickness
0.004 in
Height
2 1/4 in
Roll Length
2 1/4 in
Roll Width
14 in
Character Height
2 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
With or Without Arrows
Without
Reflective
No
Minimum Pipe O.D.
2 1/2 in
Abrasion Resistant
Yes
Minimum Service Temperature
-40 Degrees F
UV Resistant
No
Fits Pipe O.D.
2 1/2 to 7 7/8 in
Maximum Pipe O.D.
7 7/8 in
Finish
Glossy
Water Resistant
No
NFPA 99, CGA C-9
No
Pipe Marker Legend
Peroxide
Chemical Resistant
Yes
Number of Pipe Markers
1
Legend Text Color
Black
Weather Resistant
Yes
Adhesive Material
Acrylic
Pipe Marker Package Type
Card
Protective Coating
No Protective Coating
Humidity Resistant
No
Minimum Application Temperature
0 Degrees F
ISO 14726
No
Pipe Marker Material
Plastic
Pipe Marker Mounting Style
Adhesive Pipe Marker
Maximum Service Temperature
180 Degrees F
Adhesive Style
Permanent
Average Outdoor Durability
8 to 10 yr
Adhesive Pipe Marker Format
Die-Cut on Cards
Printed Language
English
ANSI/ASME A13.1
Yes
Glow In The Dark
No

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Peroxide, Legend Text Color Black, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 2 in, Background Color Yellow, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.