Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, Adhesive, Black, Peroxide, PK5, 8796-1HV-PK

  • Mfr # 8796-1HV-PK

  • Zoro # G802140338


product price: $19.65
/pk 5, $3.93/ea

Key Features

Width
24 in
Thickness
0.004 in
Height
4 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8796-1HV-PK
Zoro #
G802140338
UPC #
888434565506
Country of Origin
United States

Dimensions

Width
24 in
Thickness
0.004 in
Height
4 in
Roll Length
4 in
Character Height
3 1/2 in
Roll Width
24 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
Reflective
No
With or Without Arrows
Without
Fits Pipe O.D.
8 in and Larger
NFPA 99, CGA C-9
No
Printed Language
English
Adhesive Material
Acrylic
UV Resistant
No
ISO 14726
No
Water Resistant
No
Protective Coating
No Protective Coating
Pipe Marker Material
Plastic
Adhesive Pipe Marker Format
Die-Cut on Cards
Number of Pipe Markers
1
Pipe Marker Package Type
Card
Adhesive Style
Permanent
Glow In The Dark
No
Weather Resistant
Yes
Minimum Application Temperature
0 Degrees F
ANSI/ASME A13.1
Yes
Finish
Glossy
Average Outdoor Durability
8 to 10 yr
Abrasion Resistant
Yes
Maximum Service Temperature
180 Degrees F
Chemical Resistant
Yes
Minimum Pipe O.D.
8 in
Pipe Marker Legend
Peroxide
Humidity Resistant
No
Pipe Marker Mounting Style
Adhesive Pipe Marker
Legend Text Color
Black
Minimum Service Temperature
-40 Degrees F

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Peroxide, Legend Text Color Black, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 3 1/2 in, Background Color Yellow, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.