Zoro Homepage

Pipe Marker, Adhesive, Black, Peroxide, PK5, 8796-3C-PK

  • Mfr # 8796-3C-PK

  • Zoro # G602140460


product price: $10.49
/pk 5, $2.10/ea

Key Features

Width
2 3/4 in
Thickness
0.004 in
Height
2 1/4 in
Standards
ANSI A13.1-2007
Roll Length
2 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8796-3C-PK
Zoro #
G602140460
UPC #
888434564974
Country of Origin
United States

Dimensions

Width
2 3/4 in
Thickness
0.004 in
Height
2 1/4 in
Roll Length
2 1/4 in
Character Height
1/2 in
Roll Width
2 3/4 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
Reflective
No
With or Without Arrows
With
Fits Pipe O.D.
3/4 in and Smaller
Number of Pipe Markers
3
Pipe Marker Package Type
Card
Pipe Marker Legend
Peroxide
NFPA 99, CGA C-9
No
Maximum Service Temperature
180 Degrees F
Pipe Marker Mounting Style
Adhesive Pipe Marker
Minimum Application Temperature
0 Degrees F
Adhesive Style
Permanent
Pipe Marker Material
Vinyl
Adhesive Pipe Marker Format
Die-Cut on Cards
Protective Coating
No Protective Coating
ANSI/ASME A13.1
Yes
Legend Text Color
Black
Humidity Resistant
No
Printed Language
English
Maximum Pipe O.D.
3/4 in
Water Resistant
No
Abrasion Resistant
Yes
ISO 14726
No
UV Resistant
No
Glow In The Dark
No
Finish
Glossy
Chemical Resistant
Yes
Average Outdoor Durability
8 to 10 yr
Adhesive Material
Acrylic
Minimum Service Temperature
-40 Degrees F
Weather Resistant
Yes

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Peroxide, Legend Text Color Black, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 1/2 in, Background Color Yellow, With or Without Arrows With, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.