Zoro Homepage

Pipe Marker, Adhesive, Black, Peroxide, PK5, 8796-4-PK

  • Mfr # 8796-4-PK

  • Zoro # G502140577


product price: $10.69
/pk 5, $2.14/ea

Key Features

Width
7 in
Thickness
0.004 in
Height
1 1/8 in
Standards
ANSI A13.1-2007
Roll Length
1 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8796-4-PK
Zoro #
G502140577
UPC #
888434565896
Country of Origin
United States

Dimensions

Width
7 in
Thickness
0.004 in
Height
1 1/8 in
Roll Length
1 1/8 in
Roll Width
7 in
Character Height
3/4 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
Reflective
No
With or Without Arrows
Without
Chemical Resistant
Yes
Adhesive Style
Permanent
Pipe Marker Package Type
Card
Pipe Marker Mounting Style
Adhesive Pipe Marker
Pipe Marker Material
Vinyl
Maximum Service Temperature
180 Degrees F
ANSI/ASME A13.1
Yes
Minimum Pipe O.D.
3/4 in
Pipe Marker Legend
Peroxide
Finish
Glossy
Water Resistant
No
Weather Resistant
Yes
Minimum Application Temperature
0 Degrees F
NFPA 99, CGA C-9
No
Number of Pipe Markers
4
Abrasion Resistant
Yes
Average Outdoor Durability
8 to 10 yr
Legend Text Color
Black
Protective Coating
No Protective Coating
ISO 14726
No
Minimum Service Temperature
-40 Degrees F
Glow In The Dark
No
Fits Pipe O.D.
3/4 to 2 3/8 in
Humidity Resistant
No
UV Resistant
No
Printed Language
English
Adhesive Material
Acrylic
Maximum Pipe O.D.
2 3/8 in
Adhesive Pipe Marker Format
Die-Cut on Cards

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Peroxide, Legend Text Color Black, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 3/4 in, Background Color Yellow, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.