Pipe Marker, Adhesive, Black, Plant Air, PK5, 7212-1-PK

  • Mfr # 7212-1-PK

  • Zoro # G202141096


product price: $10.55
/pk 5, $2.11/ea

Key Features

Width
14 in
Thickness
0.004 in
Height
2 1/4 in
Standards
ANSI A13.1-2007
Roll Length
2 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7212-1-PK
Zoro #
G202141096
UPC #
888434568514
Country of Origin
United States

Dimensions

Width
14 in
Thickness
0.004 in
Height
2 1/4 in
Roll Length
2 1/4 in
Character Height
2 in
Roll Width
14 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
Reflective
No
With or Without Arrows
Without
Adhesive Pipe Marker Format
Die-Cut on Cards
Pipe Marker Legend
Plant Air
Water Resistant
No
ISO 14726
No
Minimum Pipe O.D.
2 1/2 in
Pipe Marker Package Type
Card
Chemical Resistant
Yes
Adhesive Style
Permanent
Humidity Resistant
No
Fits Pipe O.D.
2 1/2 to 7 7/8 in
Abrasion Resistant
Yes
Average Outdoor Durability
8 to 10 yr
ANSI/ASME A13.1
Yes
Legend Text Color
Black
Pipe Marker Material
Vinyl
Printed Language
English
NFPA 99, CGA C-9
No
Finish
Glossy
Number of Pipe Markers
1
Maximum Service Temperature
180 Degrees F
Protective Coating
No Protective Coating
Minimum Application Temperature
0 Degrees F
Maximum Pipe O.D.
7 7/8 in
Glow In The Dark
No
UV Resistant
No
Adhesive Material
Acrylic
Pipe Marker Mounting Style
Adhesive Pipe Marker
Weather Resistant
Yes
Minimum Service Temperature
-40 Degrees F

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Plant Air, Legend Text Color Black, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 2 in, Background Color Yellow, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.