Pipe Marker, Adhesive, Black, Plant Air, PK5, 7212-1HV-PK

  • Mfr # 7212-1HV-PK

  • Zoro # G402140639


product price:  $20.55
/pk 5, $4.11/ea

Key Features

Width
24 in
Thickness
0.004 in
Height
4 in
Standards
ANSI A13.1-2007
Roll Length
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7212-1HV-PK
Zoro #
G402140639
UPC #
888434566534
Country of Origin
United States

Dimensions

Width
24 in
Thickness
0.004 in
Height
4 in
Roll Length
4 in
Character Height
3 1/2 in
Roll Width
24 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
With or Without Arrows
Without
Reflective
No
Adhesive Material
Acrylic
ISO 14726
No
Abrasion Resistant
Yes
Adhesive Pipe Marker Format
Die-Cut on Cards
Humidity Resistant
No
Number of Pipe Markers
1
Finish
Glossy
Maximum Service Temperature
180 Degrees F
Pipe Marker Package Type
Card
Minimum Pipe O.D.
8 in
Protective Coating
No Protective Coating
ANSI/ASME A13.1
Yes
Legend Text Color
Black
Chemical Resistant
Yes
Pipe Marker Legend
Plant Air
Average Outdoor Durability
8 to 10 yr
Minimum Application Temperature
0 Degrees F
Pipe Marker Mounting Style
Adhesive Pipe Marker
Adhesive Style
Permanent
UV Resistant
No
Fits Pipe O.D.
8 in and Larger
NFPA 99, CGA C-9
No
Printed Language
English
Weather Resistant
Yes
Glow In The Dark
No
Pipe Marker Material
Vinyl
Minimum Service Temperature
-40 Degrees F
Water Resistant
No

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Plant Air, Legend Text Color Black, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 3 1/2 in, Background Color Yellow, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.