Zoro Homepage

Pipe Marker, Adhesive, Black, Polymer, PK5, 7215-4-PK

  • Mfr # 7215-4-PK

  • Zoro # G802141113


product price: $10.55
/pk 5, $2.11/ea

Key Features

Width
7 in
Thickness
0.004 in
Height
1 1/8 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7215-4-PK
Zoro #
G802141113
UPC #
888434575215
Country of Origin
United States

Dimensions

Width
7 in
Thickness
0.004 in
Height
1 1/8 in
Roll Length
1 1/8 in
Roll Width
7 in
Character Height
3/4 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
With or Without Arrows
Without
Reflective
No
Abrasion Resistant
Yes
Glow In The Dark
No
Chemical Resistant
Yes
Minimum Pipe O.D.
3/4 in
Maximum Service Temperature
180 Degrees F
Printed Language
English
Pipe Marker Package Type
Card
Adhesive Material
Acrylic
Pipe Marker Legend
Polymer
Adhesive Pipe Marker Format
Die-Cut on Cards
Legend Text Color
Black
Maximum Pipe O.D.
2 3/8 in
Weather Resistant
Yes
Pipe Marker Mounting Style
Adhesive Pipe Marker
ANSI/ASME A13.1
Yes
ISO 14726
No
Minimum Application Temperature
0 Degrees F
Finish
Glossy
Average Outdoor Durability
8 to 10 yr
Water Resistant
No
Protective Coating
No Protective Coating
Adhesive Style
Permanent
NFPA 99, CGA C-9
No
Pipe Marker Material
Plastic
Fits Pipe O.D.
3/4 to 2 3/8 in
Number of Pipe Markers
4
UV Resistant
No
Minimum Service Temperature
-40 Degrees F
Humidity Resistant
No

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Polymer, Legend Text Color Black, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 3/4 in, Background Color Yellow, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.