Zoro Homepage

Pipe Marker, Adhesive, Black, Polymer, PK5, 7216-1-PK

  • Mfr # 7216-1-PK

  • Zoro # G202141195


product price: $10.49
/pk 5, $2.10/ea

Key Features

Width
14 in
Thickness
0.004 in
Height
2 1/4 in
Standards
ANSI A13.1-2007
Background Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7216-1-PK
Zoro #
G202141195
UPC #
888434575819
Country of Origin
United States

Dimensions

Width
14 in
Thickness
0.004 in
Height
2 1/4 in
Roll Length
2 1/4 in
Character Height
2 in
Roll Width
14 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
White
Reflective
No
With or Without Arrows
Without
Fits Pipe O.D.
2 1/2 to 7 7/8 in
ISO 14726
No
Pipe Marker Legend
Polymer
Maximum Pipe O.D.
7 7/8 in
Chemical Resistant
Yes
Protective Coating
No Protective Coating
Number of Pipe Markers
1
Legend Text Color
Black
Water Resistant
No
Minimum Service Temperature
-40 Degrees F
Pipe Marker Package Type
Card
Humidity Resistant
No
Finish
Glossy
Minimum Pipe O.D.
2 1/2 in
Adhesive Pipe Marker Format
Die-Cut on Cards
Printed Language
English
Average Outdoor Durability
8 to 10 yr
Pipe Marker Material
Plastic
Adhesive Style
Permanent
Abrasion Resistant
Yes
ANSI/ASME A13.1
Yes
Adhesive Material
Acrylic
NFPA 99, CGA C-9
No
Weather Resistant
Yes
UV Resistant
No
Minimum Application Temperature
0 Degrees F
Glow In The Dark
No
Pipe Marker Mounting Style
Adhesive Pipe Marker
Maximum Service Temperature
180 Degrees F

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Polymer, Legend Text Color Black, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 2 in, Background Color White, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.