Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, Adhesive, Black, Polymer, PK5, 7216-1HV-PK

  • Mfr # 7216-1HV-PK

  • Zoro # G702140810


product price: $27.19
/pk 5, $5.44/ea

Key Features

Width
24 in
Thickness
0.004 in
Height
4 in
Standards
ANSI A13.1-2007
Background Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7216-1HV-PK
Zoro #
G702140810
UPC #
888434574249
Country of Origin
United States

Dimensions

Width
24 in
Thickness
0.004 in
Height
4 in
Roll Length
4 in
Character Height
3 1/2 in
Roll Width
24 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
White
With or Without Arrows
Without
Reflective
No
Adhesive Material
Acrylic
Minimum Pipe O.D.
8 in
Average Outdoor Durability
8 to 10 yr
UV Resistant
No
Minimum Service Temperature
-40 Degrees F
Weather Resistant
Yes
Pipe Marker Package Type
Card
NFPA 99, CGA C-9
No
Protective Coating
No Protective Coating
Fits Pipe O.D.
8 in and Larger
Humidity Resistant
No
Minimum Application Temperature
0 Degrees F
Water Resistant
No
Printed Language
English
Pipe Marker Mounting Style
Adhesive Pipe Marker
Legend Text Color
Black
Finish
Glossy
Pipe Marker Material
Plastic
Chemical Resistant
Yes
Abrasion Resistant
Yes
ANSI/ASME A13.1
Yes
Adhesive Pipe Marker Format
Die-Cut on Cards
Number of Pipe Markers
1
Pipe Marker Legend
Polymer
Adhesive Style
Permanent
Maximum Service Temperature
180 Degrees F
ISO 14726
No
Glow In The Dark
No

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Polymer, Legend Text Color Black, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 3 1/2 in, Background Color White, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.