Zoro Homepage

Pipe Marker, Adhesive, Black, Polymer, PK5, 7216-3C-PK

  • Mfr # 7216-3C-PK

  • Zoro # G702141350


product price: $10.49
/pk 5, $2.10/ea

Key Features

Width
2 3/4 in
Thickness
0.004 in
Height
2 1/4 in
Standards
ANSI A13.1-2007
Background Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7216-3C-PK
Zoro #
G702141350
UPC #
888434575925
Country of Origin
United States

Dimensions

Width
2 3/4 in
Thickness
0.004 in
Height
2 1/4 in
Roll Length
2 1/4 in
Character Height
1/2 in
Roll Width
2 3/4 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
White
Reflective
No
With or Without Arrows
With
Printed Language
English
ISO 14726
No
Adhesive Style
Permanent
Fits Pipe O.D.
3/4 in and Smaller
Glow In The Dark
No
Chemical Resistant
Yes
Weather Resistant
Yes
Water Resistant
No
Maximum Pipe O.D.
3/4 in
Number of Pipe Markers
3
Legend Text Color
Black
Minimum Service Temperature
-40 Degrees F
Abrasion Resistant
Yes
Adhesive Material
Acrylic
Protective Coating
No Protective Coating
Pipe Marker Package Type
Card
Pipe Marker Legend
Polymer
Adhesive Pipe Marker Format
Die-Cut on Cards
Maximum Service Temperature
180 Degrees F
Average Outdoor Durability
8 to 10 yr
UV Resistant
No
Humidity Resistant
No
Pipe Marker Material
Vinyl
Pipe Marker Mounting Style
Adhesive Pipe Marker
NFPA 99, CGA C-9
No
Finish
Glossy
Minimum Application Temperature
0 Degrees F
ANSI/ASME A13.1
Yes

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Polymer, Legend Text Color Black, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 1/2 in, Background Color White, With or Without Arrows With, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.