Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, Adhesive, Black, Polymer, PK5, 7216-4-PK

  • Mfr # 7216-4-PK

  • Zoro # G202141157


product price: $10.49
/pk 5, $2.10/ea

Key Features

Width
7 in
Thickness
0.004 in
Height
1 1/8 in
Standards
ANSI A13.1-2007
Background Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7216-4-PK
Zoro #
G202141157
UPC #
888434575239
Country of Origin
United States

Dimensions

Width
7 in
Thickness
0.004 in
Height
1 1/8 in
Roll Length
1 1/8 in
Roll Width
7 in
Character Height
3/4 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
White
Reflective
No
With or Without Arrows
Without
Glow In The Dark
No
Finish
Glossy
Adhesive Pipe Marker Format
Die-Cut on Cards
ANSI/ASME A13.1
Yes
Humidity Resistant
No
Pipe Marker Mounting Style
Adhesive Pipe Marker
Printed Language
English
UV Resistant
No
Pipe Marker Legend
Polymer
ISO 14726
No
Pipe Marker Package Type
Card
Fits Pipe O.D.
3/4 to 2 3/8 in
Minimum Pipe O.D.
3/4 in
Weather Resistant
Yes
Protective Coating
No Protective Coating
Pipe Marker Material
Vinyl
Chemical Resistant
Yes
Maximum Pipe O.D.
2 3/8 in
Water Resistant
No
Abrasion Resistant
Yes
Maximum Service Temperature
180 Degrees F
Average Outdoor Durability
8 to 10 yr
Minimum Application Temperature
0 Degrees F
Adhesive Style
Permanent
Minimum Service Temperature
-40 Degrees F
Legend Text Color
Black
NFPA 99, CGA C-9
No
Number of Pipe Markers
4
Adhesive Material
Acrylic

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Polymer, Legend Text Color Black, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 3/4 in, Background Color White, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.