Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, Adhesive, Black, Process, PK5, 7223-3C-PK

  • Mfr # 7223-3C-PK

  • Zoro # G502141222


product price: $10.49
/pk 5, $2.10/ea

Key Features

Width
2 3/4 in
Thickness
0.004 in
Height
2 1/4 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7223-3C-PK
Zoro #
G502141222
UPC #
888434583999
Country of Origin
United States

Dimensions

Width
2 3/4 in
Thickness
0.004 in
Height
2 1/4 in
Character Height
1/2 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
With or Without Arrows
With
Reflective
No
Legend
Process
Average Outdoor Durability
8 to 10 yr
UV Resistant
No
Printed Language
English
Fits Pipe O.D.
3/4 in and Smaller
Pipe Marker Material
Vinyl
Adhesive Material
Acrylic
ISO 14726
No
Chemical Resistant
Yes
Number of Pipe Markers
3
Maximum Pipe O.D.
3/4 in
Pipe Marker Legend
Process
Adhesive Pipe Marker Format
Die-Cut on Cards
Pipe Marker Package Type
Card
Adhesive Style
Permanent
Minimum Pipe O.D.
1/4 in
Legend Text Color
Black
Finish
Glossy
Humidity Resistant
No
Weather Resistant
Yes
Pipe Marker Mounting Style
Adhesive Pipe Marker
Water Resistant
Yes
Minimum Application Temperature
0 Degrees F
NFPA 99, CGA C-9
No
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
180 Degrees F
ANSI/ASME A13.1
Yes
Protective Coating
No Protective Coating
Glow In The Dark
No
Abrasion Resistant
Yes

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Process, Legend Text Color Black, Character Height 1/2 in, Background Color Yellow, With or Without Arrows With, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.